Motion
VP342-5DZD1-01FA-X505

SMC CORP OF AMERICA
VP342-5DZD1-01FA-X505

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, 1/4 in
Mi Item #05968034
MFR #VP342-5DZD1-01FA-X505
Price$76.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342-5DZD1-01FA-X505

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, 1/4 in
Mi Item #05968034
MFR #VP342-5DZD1-01FA-X505

Mfr description
VP342-5DZD1-01FA-X505 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.42/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    VP300
  • Manifold Port(s)
    0.2500 in
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Port Thread Standard
    BSPT
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VP300
  • Unit Specification
    Single
  • Valve Series
    VP300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)