Motion
AS4210-N04-SN

SMC CORP OF AMERICA
AS4210-N04-SN

AS4210-N04-SN FLOW CONTROL, ELBOW TYPE
MI ITEM #05968041
MFR #AS4210-N04-SN
Price$27.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS4210-N04-SN

AS4210-N04-SN FLOW CONTROL, ELBOW TYPE
MI ITEM #05968041
MFR #AS4210-N04-SN

Mfr description
AS4210-N04-SN FLOW CONTROL, ELBOW TYPE
  • Metal body elbow style
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Meter in or meter out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.35/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Male Thread Size
    npt 1/2

Details

  • Actuation
    Manual
  • Input Port Gender
    Female
  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Male
  • Piping Type
    Inline
  • Port Connection Type
    NPT
  • Proof Pressure
    1.5 MPa
  • Seal Material
    Sealant
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)