Motion
80574
Socket Set - 3/8 in Drive Size
Mi Item #05968085
MFR #80574
Price$101.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #05968085
MFR #80574

Mfr description
80574 1/8"-3/8" 3/8DR BALL END HEX BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.96/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    3/8 in
  • Maximum Set Hex Size
    3/8 in
  • Min Size
    1/8 in
  • Minimum Set Hex Size
    1/8 in

Details

  • Additional Information
    Long Ball Hex Bit Socket Set
  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    7
  • PSC Code
    5120
  • UPC_NO
    099575805745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)