Motion
MB22
Bearing Lock Washer - 110 mm ID, 154 mm Outside Dia., 133 mm Face Dia., MB Series
MI ITEM #05968218
MFR #MB22
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 110 mm ID, 154 mm Outside Dia., 133 mm Face Dia., MB Series
MI ITEM #05968218
MFR #MB22

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.28/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Face Diameter  
    133 mm
  • Key Width
    12 mm
  • Outside Diameter Over Tangs
    154 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM22
  • Country of Origin
    TW
  • Harmonization Code
    7318220000
  • Manufacturer Upc Number
    029176705854
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    029176705854

Overview

Mfr description
MB22 BEARING LOCKWASHER, METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought