Motion
DZH-63-125-PPV-A

FESTO CORPORATION
DZH-63-125-PPV-A

DZH-63-125-PPV-A Flat Cylinder
Mi Item #05968440
MFR #DZH-63-125-PPV-A
Price$1,391.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZH-63-125-PPV-A

DZH-63-125-PPV-A Flat Cylinder
Mi Item #05968440
MFR #DZH-63-125-PPV-A

Mfr description
DZH-63-125-PPV-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,391.47/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Cushion Type
    Adjustable Air
  • Cylinder Suffix
    PPV-A
  • Magnet
    With Magnet
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Flat Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)