Motion
LR50/5-2RSR

INA (SCHAEFFLER)
LR50/5-2RSR

Crowned & Flat Yoke Roller - 17 mm Roller Diameter, 5 mm Bore, Sealed
Mi Item #05968506
MFR #LR50/5-2RSR
Price$142.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR50/5-2RSR

Crowned & Flat Yoke Roller - 17 mm Roller Diameter, 5 mm Bore, Sealed
Mi Item #05968506
MFR #LR50/5-2RSR

Mfr description
LR50/5-2RSR YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.44/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter
    0.6690 in, 17 mm
  • Roller Diameter  
    17 mm

Details

  • Closure Type
    Sealed
  • Max Rpm
    12000 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1690 N
  • Radial Static Load Capacity
    950 N
  • Seal Type
    Lip Seal
  • Series
    LR50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)