Motion
VDW250-3G-1-01N-Q

SMC CORP OF AMERICA
VDW250-3G-1-01N-Q

VALVE, COMPACT, SGL, BRASS
MI ITEM #05968575
MFR #VDW250-3G-1-01N-Q
Price$38.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW250-3G-1-01N-Q

VALVE, COMPACT, SGL, BRASS
MI ITEM #05968575
MFR #VDW250-3G-1-01N-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.41/each

Specifications

Dimensions

  • Port Size
    1/8 NPT

Details

  • Cylinder Series
    VDW200-300
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    VDW200-300

Overview

Mfr description
VDW250-3G-1-01N-Q VALVE, COMPACT, SGL,
  • Compact direct operated
  • For air, medium vacuum, water
  • Port sizes: M5, 1/8, 1/4
  • Body material: brass, stainless steel
  • Seal material: NBR, FKM, EPDM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought