Motion
SG231E1LPA

LINK-BELT
SG231E1LPA

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 3.6900 in Width, Medium Duty, Set Screw Locking
MI ITEM #05968615
MFR #SG231E1LPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG231E1LPA

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 3.6900 in Width, Medium Duty, Set Screw Locking
MI ITEM #05968615
MFR #SG231E1LPA

Mfr description
SG231EL1PA BRG
  • 1 15/16" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Viton Contact Seal, Increase Clearance, Hi Temp Grease, Steel Retainers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    3.6900 in
  • Thread Size
    3/8-24 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Almasol 1250 Hi-Temp
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864826501
  • Max Operating Temperature
    400 °F
  • Max Rpm
    3600 rpm
  • Radial Dynamic Load Capacity
    7920 lbf
  • Retainer Material
    Steel
  • Seal Type
    E1 Viton Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864826501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)