Motion
T146AK200X50
T146AK - 2.48 in. OD and 50 ft Standard Length 1000 PSI Mine Spray Hose
Mi Item #05968796
MFR #T146AK200X50
Price$17.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T146AK - 2.48 in. OD and 50 ft Standard Length 1000 PSI Mine Spray Hose
Mi Item #05968796
MFR #T146AK200X50

Mfr description
T146AK200 X 50FT MINE SPRAY HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.79/each

Specifications

Details

  • Hose Covering Material
    Yellow SBR/NBR Blend - Abrasion, Ozone, Hydrocarbon and Fire Resistant - Pin Pricked
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353043974
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)