Overview
Mfr description
198M - GREEN WORK GLOVES
- Microfibre palm with palm patch and hooded fingertips
- Air-flow mesh spandex back
- Neoprene knuckle bar
- Made for a woman’s hand
- Three assorted colours; pink, mint and purple
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeGeneral Purpose Gloves
- ColorPink, Purple
- Palm FeaturesMicrofibre
- Length
- Manufacturer Upc Number065537809014
- Harmonization Code4203.29.4000
- Spec Sheet
- UPC_NO65537843711
- Country of OriginCHINA
- Thumb TypeWing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data