Motion
198-S
198-S Fresh Air - Small, Three Assorted Colours; Pink, Mint And Purple
Mi Item #05968819
MFR #198-S
Price$28.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
198-S Fresh Air - Small, Three Assorted Colours; Pink, Mint And Purple
Mi Item #05968819
MFR #198-S

Mfr description
198S - GREEN WORK GLOVES
  • Microfibre palm with palm patch and hooded fingertips
  • Air-flow mesh spandex back
  • Neoprene knuckle bar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    8.5
  • Size
    S

Details

  • Color
    Pink, Purple
  • Country of Origin
    CHINA
  • Harmonization Code
    4203.29.4000
  • Manufacturer Upc Number
    065537809007
  • Material Type
    General Purpose Gloves
  • Palm Features
    Microfibre
  • Spec Sheet
  • Thumb Type
    Wing
  • UPC_NO
    65537843704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)