Motion
KT182412C3
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 12 mm Width
Mi Item #05968862
MFR #KT182412C3
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 12 mm Width
Mi Item #05968862
MFR #KT182412C3

Mfr description
KT182412 NEEDLE BEARING - CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.19/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    12 mm
  • Weight
    24.25 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    11800 N
  • Long Description
    The KT182412C3 Needle Roller Bearing features a 18 mm bore diameter, 24 mm outside diameter, 12 mm overall width, and 24.25 lb weight, making it suitable for heavy-duty rotating assemblies, industrial gearboxes, and power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT182412C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    13100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)