Motion
KT283313C3
Needle Roller Bearing - 28 mm Bore, 33 mm OD, 13 mm Width
Mi Item #05968863
MFR #KT283313C3
Price$23.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 33 mm OD, 13 mm Width
Mi Item #05968863
MFR #KT283313C3

Mfr description
KT283313 CAGE AND ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.45/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    13 mm
  • Weight
    32.63 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    13800 N
  • Long Description
    The KT283313C3 Needle Roller Bearing features a 28 mm bore diameter, 33 mm outside diameter, 13 mm overall width, and 32.63 lb weight, making it ideal for industrial drives, automotive systems, and demanding mechanical applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT283313C3
  • Max Rpm
    18000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    20700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)