Motion
LRT455540
Inner Ring - 45 mm Bore, 55 mm OD
MI ITEM #05968870
MFR #LRT455540
List Price$80.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 55 mm OD
MI ITEM #05968870
MFR #LRT455540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.45/each for your price

Overview

Mfr description
LRT455540 INNER RING, METRIC

Specifications

  • Bore Diameter
    45 mm
  • Outside Diameter
    55 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT455540
  • Weight
    0.54 lb
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT455540 is a needle roller bearing inner ring with a 45 mm bore diameter, 55 mm outside diameter, 40 mm overall width, and 0.54 lb weight, engineered for industrial applications utilizing high-performance needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text