Motion
LRT809025
Inner Ring - 80 mm Bore, 90 mm OD
Mi Item #05968872
MFR #LRT809025
Price$98.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 80 mm Bore, 90 mm OD
Mi Item #05968872
MFR #LRT809025

Mfr description
LRT809025 BEARING INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.43/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter
    90 mm
  • Overall Width
    25 mm
  • Weight
    0.56 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    77300 N
  • Long Description
    The LRT809025 is a needle roller bearing inner ring with a 80 mm bore diameter, 90 mm outside diameter, 25 mm overall width, and 0.56 lb weight, designed for industrial machinery requiring dependable needle roller bearing support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT809025
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    150000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)