Motion
NAST6R
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 9.80 mm Roller Width, Open
Mi Item #05968877
MFR #NAST6R
Price$49.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 9.80 mm Roller Width, Open
Mi Item #05968877
MFR #NAST6R

Mfr description
NAST6R ROLLER FOLLOWER
  • Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Crowned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.74/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    19 mm
  • Roller Width  
    9.80 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    4 160 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557062421
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    4550 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)