Motion
PHSB16L
PHSB16L
MI ITEM #05968882
MFR #PHSB16L
Price$278.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSB16L
MI ITEM #05968882
MFR #PHSB16L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$278.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.75 in
  • Maximum Outside Diameter
    2.75 in
  • Overall Height
    5.5 in
  • Weight
    2.2 lb

Details

  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHSB
  • Thread Direction
    Left Hand
  • Thread Type
    -12UNF
  • UPC_NO
    4549557049156

Overview

Mfr description
PHSB16L ROD END FEMALE 1.000 LEFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought