Motion
RNAF556820
Needle Roller Bearings with Separable Cage - 55 mm Bore, 68 mm OD, 20 mm Width, Open
MI ITEM #05968892
MFR #RNAF556820
List Price$100.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 55 mm Bore, 68 mm OD, 20 mm Width, Open
MI ITEM #05968892
MFR #RNAF556820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.52/each for your price

Overview

Mfr description
RNAF55X68X20 NEEDLE/OUTER RACE ASSY
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    28600 N
  • Static Load Capacity
    66000 N
  • Series
    RNAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAF556820 Needle Roller Bearing with Separable Cage features a 55 mm bore diameter, 68 mm outside diameter, 20 mm overall width, and an open design, making it suitable for industrial rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text