Motion
TA3015Z
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 15 mm Width, Open
MI ITEM #05968897
MFR #TA3015Z
Your Price$32.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 15 mm Width, Open
MI ITEM #05968897
MFR #TA3015Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.01/each(List $36.82)

Overview

Mfr description
TA3015Z BEARING NEEDLE
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    16800 N
  • Static Load Capacity
    22400 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA3015Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.09 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA3015Z Needle Roller Bearing with an open closure type features a 30 mm bore diameter, 40 mm outside diameter, 15 mm overall width, and a weight of 0.09 lb, making it ideal for compact gear assemblies, electric motors, and transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text