Motion
TAFI8511536
Machined Type Needle Roller Bearings - 85 mm Bore, 115 mm OD, 36 mm Width, Open
Mi Item #05968903
MFR #TAFI8511536
Price$582.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 85 mm Bore, 115 mm OD, 36 mm Width, Open
Mi Item #05968903
MFR #TAFI8511536

Mfr description
TAFI8511536 NEEDLE ROLLER BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.14/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    36 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    106000 N
  • Long Description
    The TAFI8511536 Machined Type Needle Roller Bearing features a 85 mm bore diameter, 115 mm outside diameter, 36 mm overall width, and an open closure design, making it suitable for high-capacity systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAFI
  • Static Load Capacity
    231000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)