Motion
7823590
Precision Ball Nut Only -
Mi Item #05968928
MFR #7823590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Nut Only -
Mi Item #05968928
MFR #7823590

Mfr description
7823590 PRELOADED BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.250 in
  • Nominal Screw Diameter
    2.500 in

Details

  • Dynamic Load Capacity
    6315 lbf
  • Flange
    Included
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Screw Torque
    0.71 in-oz
  • Static Load Capacity
    81938 lbf
  • Technical Specifications
  • Wiper
    Wiper Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)