Motion
XT-XWHM-Y-NA
Portable Multi-Gas Detector - Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide
Mi Item #05970693
MFR #XT-XWHM-Y-NA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Multi-Gas Detector - Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide
Mi Item #05970693
MFR #XT-XWHM-Y-NA

Mfr description
XTXWHMYNA GASALERT MAX XT II 4GAS H2S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    2 in
  • Overall Height
    5.1 in
  • Overall Width
    2.8 in

Details

  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Gas Monitored
    Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide
  • Measurement Range
    Combustible - 0 to 100% LEL, Oxygen - 0 to 30% Vol., Hydrogen Sulfide - 0 to 200 ppm, Carbon Monoxide - 0 to 1000ppm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)