Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating MaterialNo Coating
- ColorWhite
- Country of OriginChina, Pakistan
- Lining MaterialCotton, Polyester
- Material TypeKnit Gloves - Non Coating
- UPC_NO063344103219
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)