Overview
Mfr description
40-1-1511W GLOVE FITTER GRAIN CADET
Specifications
- Glove SizeLadies - One Size Fits All
- Material TypeLeather Palm Gloves - Double Palm with Fabric Back
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialFleece
- ColorWhite, Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data