Motion
30-1-105
Leather Double Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Fleece Lined, Yellow, Grey
Mi Item #05970711
MFR #30-1-105
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Fleece Lined, Yellow, Grey
Mi Item #05970711
MFR #30-1-105

Mfr description
30-1-105 GLOVE FITTER SPLIT INSIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Color
    Grey, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)