Motion
40-1-281ECU-L

BOB DALE GLOVES
40-1-281ECU-L

Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, Unlined, White, Yellow
Mi Item #05970713
MFR #40-1-281ECU-L
Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-1-281ECU-L

Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, Unlined, White, Yellow
Mi Item #05970713
MFR #40-1-281ECU-L

Mfr description
40-1-281ECU-L GLOVE FITTER GRAIN LRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.56/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    White, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Canvas Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)