Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- ColorWhite, Yellow
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- Lining MaterialUnlined
- Material TypeLeather Palm Gloves - Canvas Back
Overview
Mfr description
40-1-281ECU-X2L GLOVE FITTER GRAIN 2XL