Motion
20-1-10605R-L

BOB DALE GLOVES
20-1-10605R-L

Mechanics Glove - L or Size 9, Leather, No Grade Listed, Color Red
MI ITEM #05970723
MFR #20-1-10605R-L
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10605R-L

Mechanics Glove - L or Size 9, Leather, No Grade Listed, Color Red
MI ITEM #05970723
MFR #20-1-10605R-L

Mfr description
20-1-10605R-L GLOVE MECHANIC LRG RED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Red
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Palm Features
    Gel Pagged Palm
  • Palm Material
    Synthetic Leather
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)