Motion
40-9-173PL

BOB DALE GLOVES
40-9-173PL

Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Acrylic Lined, White, Yellow
MI ITEM #05970728
MFR #40-9-173PL
Price$13.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-9-173PL

Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Acrylic Lined, White, Yellow
MI ITEM #05970728
MFR #40-9-173PL

Mfr description
40-9-173PL GLOVE FITTER GRAIN PILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.51/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    White, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Acrylic
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)