Motion
40-1-1511PP

BOB DALE GLOVES
40-1-1511PP

Leather Double Palm Glove with Fabric Back - One Size Fits All, Cowhide Grain Leather, Fleece Lined, Yellow, Grey
Mi Item #05970733
MFR #40-1-1511PP
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-1-1511PP

Leather Double Palm Glove with Fabric Back - One Size Fits All, Cowhide Grain Leather, Fleece Lined, Yellow, Grey
Mi Item #05970733
MFR #40-1-1511PP

Mfr description
40-1-1511PP GLOVE FITTER GRAIN PATCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Color
    Grey, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)