Motion
20-1-10008-L

BOB DALE GLOVES
20-1-10008-L

Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Black, Grey
Mi Item #05970739
MFR #20-1-10008-L
Price$38.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10008-L

Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Black, Grey
Mi Item #05970739
MFR #20-1-10008-L

Mfr description
20-1-10008-L GLOVE PERFORMANCE LRG SYN
  • Dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.64/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Black, Grey
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Reinforced
  • Palm Material
    Synthetic Leather
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)