Motion
30-1-411PP

BOB DALE GLOVES
30-1-411PP

Fabric Work Glove - Universal Size, Nitrile Coated
MI ITEM #05970746
MFR #30-1-411PP
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
30-1-411PP

Fabric Work Glove - Universal Size, Nitrile Coated
MI ITEM #05970746
MFR #30-1-411PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.28/each

Specifications

Details

  • Coating Material
    Nitrile
  • Lining Material
    Fleece
  • Material Type
    Fabric Work Gloves
  • Product Types
    Hand Glove
  • Type
    Glove
  • UPC_NO
    063344251798

Overview

Mfr description
30-1-411PP GLOVE FITTER SPLIT PATCH PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought