Motion
30-9-373-A

BOB DALE GLOVES
30-9-373-A

Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Acrylic Lined, Yellow, Blue
MI ITEM #05970747
MFR #30-9-373-A
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
30-9-373-A

Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Acrylic Lined, Yellow, Blue
MI ITEM #05970747
MFR #30-9-373-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.73/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Blue, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Acrylic
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back

Overview

Mfr description
30-9-373-A GLOVE FITTER SPILT PILE LRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought