Motion
30-9-473TFL

BOB DALE GLOVES
30-9-473TFL

Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Thermal Lined, Yellow, Blue
MI ITEM #05970748
MFR #30-9-473TFL
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
30-9-473TFL

Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Thermal Lined, Yellow, Blue
MI ITEM #05970748
MFR #30-9-473TFL

Mfr description
30-9-473TFL THINSULATE LINED CNVAS BAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Blue, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)