Motion
99-1-9800-6

BOB DALE GLOVES
99-1-9800-6

99-1-9800-6
Mi Item #05970773
MFR #99-1-9800-6
Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9800-6

99-1-9800-6
Mi Item #05970773
MFR #99-1-9800-6

Mfr description
99-1-9800-6 GLV,WHITE,SEAMLESS W/FOAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.99/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Coating Material
    Foam Nitrile
  • Color
    Grey
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    063344256564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)