Overview
Mfr description
99-1-9865-7 FINE BLUE GLOVE NYLON SML
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorBlue
- Coating MaterialPolyurethane
- UPC_NO063344295518
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data