Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating MaterialFoam Nitrile
- ColorBlack
- Lining MaterialAcrylic
- Material TypeKnit Gloves - Coated
- UPC_NO063344295457
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)