Motion
363-3M-10

MEGADYNE
363-3M-10

RPP, 3 mm Pitch, 363 mm Pitch Length, 10 mm Width, 121 Teeth, Chloroprene Material
Mi Item #05981595
MFR #363-3M-10
Price$19.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
363-3M-10

RPP, 3 mm Pitch, 363 mm Pitch Length, 10 mm Width, 121 Teeth, Chloroprene Material
Mi Item #05981595
MFR #363-3M-10

Mfr description
363-3M-10 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.81/each

Specifications

Dimensions

  • Overall Length
    363 mm
  • Overall Width  
    10 mm
  • Pitch
    3 mm
  • Pitch Length
    363 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)