Motion
40-310-160-PSI-CFF

NOSHOK INC
40-310-160-PSI-CFF

Hydraulic Gauge - 300 Series, 160 psi, 4 in Face Diameter
MI ITEM #05981601
MFR #40-310-160-PSI-CFF
Price$588.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-310-160-PSI-CFF

Hydraulic Gauge - 300 Series, 160 psi, 4 in Face Diameter
MI ITEM #05981601
MFR #40-310-160-PSI-CFF

Mfr description
40-310-160-PSI-CFF GAUGE
  • High quality, heavy-duty liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Die cast Brass case with natural Brass finish
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$588.30/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    4.0000 in | 101.60 mm
  • Face Diameter
    4 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    3.4600 in, 88 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    1.0 %
  • Ambient Temperature Range
    0 to 160
  • Application
    Automotive, Construction, Hydraulics and pneumatics, Mining, Stamping and forming presses, Transportation
  • Bourdon Tube
    Copper Alloy C-Type
  • Case Material
    Die Cast Brass
  • Case Type
    Back Connection
  • Connection
    NPT
  • Connection Locations
    Back
  • Connection Type
    NPT
  • Dial Material
    Aluminum
  • Dial Type
    Black Scale
  • Display Ranges
    0 to 160 psi
  • Electrical Connection
    NPT
  • Element Material
    Copper Alloy
  • Gauge Pressure Range
    160 psi
  • Lens Material
    Acrylic with O-Ring Seal
  • Material
    Die Cast Brass
  • Max Operating Temperature
    71 °C, 160 °F
  • Maximum PSI
    160 psi
  • Maximum Working Pressure
    0 to 160 psi
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 160 psi
  • Pressure Rating
    0 to 160 psi
  • Scale Measurement
    psi Single Scale
  • Series
    300
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
  • Type Of Liquid Filler
    Glycerin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)