Motion
ETP-ER1

ZERO MAX
ETP-ER1

Keyless Bushing - ETP-EXPRESS Series, 1.0000 in ID, 31 mm OD
MI ITEM #05982240
MFR #ETP-ER1
Price$732.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER1

Keyless Bushing - ETP-EXPRESS Series, 1.0000 in ID, 31 mm OD
MI ITEM #05982240
MFR #ETP-ER1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$732.04/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    1.0000 in
  • Outside Diameter  
    31 mm
  • Overall Length
    49 mm
  • Screw Size
    M10
  • Weight
    0.64 lbs

Details

  • Flange Type
    Flanged
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    2698 lbf

Overview

Mfr description
ETP-ER1 BUSHING 1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought