Motion
40-310-1500PSI/KPA-CFF

NOSHOK INC
40-310-1500PSI/KPA-CFF

Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 1500 psi/kPa, 1/4 NPT Back Conn, Glycerin Filled, Chrome Front Flange
MI ITEM #05982329
MFR #40-310-1500PSI/KPA-CFF
Price$625.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-310-1500PSI/KPA-CFF

Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 1500 psi/kPa, 1/4 NPT Back Conn, Glycerin Filled, Chrome Front Flange
MI ITEM #05982329
MFR #40-310-1500PSI/KPA-CFF

Mfr description
40-310-1500PSI/KPA-CFF GAUGE
  • High quality, heavy-duty liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Die cast Brass case with natural Brass finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.24/each

Specifications

Details

  • Accuracy
    1.0 %
  • Ambient Temperature Range
    0 to 160 °F
  • Connection Locations
    Back
  • Lens Material
    Acrylic with O-Ring Seal
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 1,500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)