Motion
SNLN 3044

SKF
SNLN 3044

Pillow Block Housing - Split Construction
MI ITEM #05982486
MFR #SNLN 3044
Price$8,383.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNLN 3044

Pillow Block Housing - Split Construction
MI ITEM #05982486
MFR #SNLN 3044

Mfr description
SNLN 3044 HOUSING ONLY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,383.20/each

Specifications

Dimensions

  • Base To Bore Centerline  
    200 mm
  • Bolt Center To Center Length
    580 mm
  • Compatible Bore Diameter
    220 mm
  • Overall Length  
    690 mm

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)