Motion
250-46-0226
Bouton® Captain™ Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Indoor/Outdoor Lens, OS Size
Mi Item #05982694
MFR #250-46-0226
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Captain™ Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Indoor/Outdoor Lens, OS Size
Mi Item #05982694
MFR #250-46-0226

Mfr description
250-46-0226 EYEWEAR BLUE INDOOR/OUTDOOR
  • Lightweight, rimless design provides all day user comfort
  • Bayonet temples with end tips that curve out for ease of placement on face
  • Non-slip rubber nose pads offer a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.51/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    7.3 kg

Details

  • Additional Details
    Popular one-piece lens design that offers a perfect fit.
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    Popular one-piece lens design that offers a perfect fit.
  • Frame Style
    Rimless
  • Frame Type
    Narrow Face
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Indoor/Outdoor
  • Lens Shade
    Indoor Outdoor Blue
  • Manufacturer Upc Number
    616314129186
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    616314129186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)