Overview
Mfr description
CEM7080T-I
Specifications
- Motor CategoryDrill Rig Duty Motor
- Motor Phase3 ph
- Motor Horsepower30 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage190/380//230/460 V
- Frame Size326TC
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frequency Rating50/60 Hz
- Duty Condition TypeContinuous Duty
- Full Load Current78.00 / 39.00 A
- Full Load Efficiency93.00 %
- Amps @ Voltage78.0 A @ 230 V; 78.0 A @ 190 V; 39.0 A @ 460 V; 39.0 A @ 380 V
- Volts @ Frequency190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Description Keyword30 hp
- Shaft Diameter2.1250 in
- Overall Length C Dimension32.00 in
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetCSA, UL
- Temperature CodeT3C
- Group & ClassDivision 1, Class I - Group C & D
- Harmonization Code8501.52.8040
- Weight766 lbs
- ApplicationsOn and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroleum industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.
- Additional DetailsUL & CSA listed for Class I (Gas), Group C & D with a T3C temperature code. Totally enclosed heavy gauge steel and cast iron construction. Drive-end shaft slinger. UL listed explosion proof breather drain. Corrosion resistant epoxy finish. Class F Insulation and 1.15 service factor. 230/460 volt models have 60Hz & 50Hz data included on the nameplate. Suitable for 55 Degrees C at 1.0 service factor.
- Manufacturer Catalog
- Manufacturer Product Page
- Wiring Diagram
- Instructional Video
- Mounting TypeC-Face / Foot
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data