Motion
IDXCM7542T-C
Explosion Proof / Hazardous Location - Inverter Duty Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, L182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #05982826
MFR #IDXCM7542T-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Inverter Duty Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, L182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #05982826
MFR #IDXCM7542T-C

Mfr description
IDXCM7542T-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    L182TC
  • Overall Length C Dimension
    17.88 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    195 lbs

Details

  • Additional Details
    UL and CSA approved for hazardous locations. Division 1, Class I, Group C & D, Class II, Groups F & G, Temperature Code T3C (160°C) 4:1 CT, 10:1 VT. The premium efficient electrical design features Class F insulation system that meets the requirements of NEMA MG1 Part 31.4.4.2. Motor has a 1.0 service factor on inverter power and a 1.15 service factor on sine wave power. Motor winding design includes thermostats. These Division 1 motors are built with rugged all cast iron construction. The cast iron conduit box is threaded on to the motor frame and has a threaded lead input opening.
  • Applications
    Designed for Variable Speed, Foot or Flanged mounted applications where hazardous fumes are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor - Explosion Proof / Hazardous Location
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)