Motion
6209HT200

NTN
6209HT200

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05982880
MFR #6209HT200
Your Price$382.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6209HT200

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05982880
MFR #6209HT200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$382.11/each(List $439.43)

Overview

Mfr description
6209HT200 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Manufacturer Catalog Number
    6209HT200
  • Manufacturer Upc Number
    3413520353216
  • UPC_NO
    3413520353216
  • Description
    6209HT200 BALL BRG
  • Country of Origin
    FR
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Viton
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6209HT200 is a 45 mm bore radial/deep groove ball bearing with an 85 mm OD and 19 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text