Overview
Mfr description
J1220ES 5/8 12PT WRENCH COMBO SHORT
- 12 point box end allows for fine indexing, helping to improve speed and access
- Fits 4, 6 and 12 point fasteners.
- The wrench self aligns with the fastener.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- The box end is countersunk for easy application to the fastener.
- 15° angled offset helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Box ends incorporate the TorquePlus™ system.
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Number Of Points12
- UPC_NO662679115340
- Weight0.21 lbs
- TypeCombination Wrench
- Head Thickness7/16 in | 27/64 in
- System of MeasurementImperial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data