Motion
101-3306-009
Hydraulic Gerotor Spool Valve Motor - H-Series, 14.10 in³/r, 2-Bolt
MI ITEM #05982905
MFR #101-3306-009
List Price$996.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gerotor Spool Valve Motor - H-Series, 14.10 in³/r, 2-Bolt
MI ITEM #05982905
MFR #101-3306-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$996.19/each for your price

Overview

Mfr description
101-3306-009 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
  • Optimized drive running angle

Specifications

  • Series
    H-Series
  • Displacement
    14.10 in³/r
  • Maximum RPM-Continuous
    353 rpm
  • Continuous Torque
    2673 in
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    British Standard Pipe
  • Motor Port Size
    1/2–14 BSPP
  • Shaft Type
    Straight
  • Seal Type
    Viton
  • Actual Port Type
    G 1/2 BSP Straight Thd Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Overall Height
    3.87 in
  • Overall Length
    7.45 in
  • Overall Width
    5.27 in
  • Intermittent Pressure
    138 bar
  • Mounting Type
    2-Bolt
  • Weight
    13.30 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    G 1/2 BSP Straight Thd Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought