Motion
890001GD STRAIGHT HANDLE RATCHET DRIVER

Gearwrench
890001GD STRAIGHT HANDLE RATCHET DRIVER

RATCH SCRDRVR HANDLE 5-7/8"
Mi Item #05982960
MFR #890001GD STRAIGHT HANDLE RATCHET DRIVER
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
890001GD STRAIGHT HANDLE RATCHET DRIVER

RATCH SCRDRVR HANDLE 5-7/8"
Mi Item #05982960
MFR #890001GD STRAIGHT HANDLE RATCHET DRIVER

Mfr description
890001GD STRAIGHT HANDLE RATCHET DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.85/each

Specifications

Dimensions

  • Blade Length
    3/4 in
  • Overall Length
    5-7/8 in
  • Overall Length Range
    3" - 6.9"

Details

  • Type
    Ratchet Screwdriver Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)