Motion
7207BT1DBT/GNP4

NTN
7207BT1DBT/GNP4

Duplex Angular Contact Bearing - Back to Back, 35 mm Bore, 72 mm OD, 51 mm Width, 40 ° Contact Angle, Open
MI ITEM #05989771
MFR #7207BT1DBT/GNP4
Your Price$1,693.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7207BT1DBT/GNP4

Duplex Angular Contact Bearing - Back to Back, 35 mm Bore, 72 mm OD, 51 mm Width, 40 ° Contact Angle, Open
MI ITEM #05989771
MFR #7207BT1DBT/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,693.79/each(List $2,032.55)

Overview

Mfr description
7207BT1DBT/GNP4 ANGULAR CONTACT BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.88 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    40 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Three
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Finish Coating
    Uncoated
  • Inner Ring Width
    17 mm
  • Description
    7207BT1DBT/GNP4 ANGULAR CONTACT BRG
  • Outer Ring Width
    17 mm
  • Fillet Radius
    1.1 mm
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359439991
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought